Shop All Multi-Gas Detectors
Sensit
Repl Cartridge for Filtr Assy, 5/8x1-5/16
Mfr # 873-00008
Zoro # G2674029
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Diameter 5/8 in
- For Use With Mfr. No. 873-00008
- Filters Dirt, Water
- Outside Diameter 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 873-00008
- Zoro # G2674029
- Country of Origin Korea, Republic of
- Category Multi-Gas Detectors
Dimensions
Diameter | 5/8 in |
Outside Diameter | 0.63 in |
Overall Height | 1.31 in |
Overall Length | 1 5/16 in |
Details
Industry Type | Healthcare |
Item | Filter Assembly Replacement Cartridge |
For Use With | Mfr. No. 873-00008 |
Filters | Dirt, Water |
Sub-Brand | GOLD 100, GOLD, Trak-It 3A |
Series | Multi Gas Detector, Multi Gas Indicator |
Description
Filter Assembly Replacement Cartridge, Product Type Filter Assembly Cartridge, Series Multi Gas Detector, Multi Gas Indicator, Sub-Brand GOLD 100, GOLD, Trak-It 3A, Filters Dirt, Water, Outside Diameter 0.63 in, For Use With Mfr. No. 873-00008, Overall Height 1.31 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-928)
- KLEIN TOOLS Non-Marring Semi-Hinged Knee Pad (60846)
- CHILL-ITS BY ERGODYNE Headband, Blue, Terrycloth, One Size (6605)
- LANDAU Scrub Shirt, M, Wine, Unisex (7502RWPMED)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- HONEYWELL Multi-Gas Detector, Yellow Housing Color (HU-X1W1H1M1A1-Y-N)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCXL-XW00-Y-NA)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- CHEMTEQ Filter Change Indicator for Hydrogen Sulfide Gas (611)
- Sensit Multi-Gas Detectors