Shop All Multi-Gas Detectors
Sensit
Portable Confined Space Monitor, 4 Gas, 25 hr Battery Life, Black
Mfr # 920-00000-08
Zoro # G9619757
product price: $2,843.99
/ea
Free Shipping & Returns
$2,843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 25 hr
- Operating Temp. Range -4 Degrees to 104 Degrees F (-20 Degrees to 40 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 920-00000-08
- Zoro # G9619757
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 4 in |
Battery Size | C |
Overall Height | 6.5 in |
Overall Depth | 4.25 in |
Description
Portable Confined Space Monitor, 4 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe Yes, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, Series Multi Gas Indicator, Sub-Brand Trak-It 3A, Battery Size C, Alarm Setting Adjustable, Battery Life 25 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- GEORGIA BOOT Size 11.5 Men's 8 in Work Boot Steel 8-Inch Work Boot, Briar Brown (G8315)
- 3M 3M„¢ Safety-Walk„¢ Slip-Resistant Conformable Tapes/Treads 510, BK, 4 in x 60 ft, 1/case (70070548659)
- MASTER LOCK Blind Flange Lockout, 1/2 to 3 in Pipe Sz (S3922)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- HONEYWELL Multi-Gas Detector, 18 hr Battery Life, Yellow (MCX3-XWHM-Y-NA)
- RACING POWER Racing Power R8520 Steel Gas Pedal Barefoot - Chrome (RPCR8520)
- MSA SAFETY Multi-Gas Detector, 1 day Battery Life, Gray (10178566)
- Sensit Multi-Gas Detectors