Shop All Multi-Gas Detectors
Sensit
Personal Monitor, 5 Gas, 1 day Battery Life, Black
Mfr # 925-GRNGR-53
Zoro # G9619827
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 1 day
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 925-GRNGR-53
- Zoro # G9619827
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 3.2 in |
Battery Size | AA |
Overall Depth | 1.7 in |
Manufacturer Warranty Length | 2 yr |
Overall Height | 5.2 in |
Description
Personal Monitor, 5 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD with Backlight, Includes Probe No, Housing Color Black, Gas Detected Carbon Monoxide, Combustible Gas, Hydrogen Cyanide, Hydrogen Sulfide, Oxygen, Communication Protocol Infrared, Series Personal Multi Gas Monitor, Sub-Brand P400, Battery Size AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, M (FRS160-GRY MED REG)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- MCR SAFETY Leather Gloves, Brown, L, PR (MU36211L)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- INDUSTRIAL SCIENTIFIC Confined Space Kit, 1/8 in. dia. (VKVSP4-K11111)
- UNIVERSAL SECURITY INSTRUMENTS 10 Year Sealed, Battery Operated, 2-In-1 Smoke And Fire Detector, Multi-Criteria Detection (AMI3051SB)
- INDUSTRIAL SCIENTIFIC Quick Disconnect Coupling, 1/8 in, Barb (17050689)
- Sensit Gas Detection