Shop All Single-Gas Detectors
Sensit
P100PersonalMonitor, HCN, Hydrogen Cyanide
Mfr # HCN
Zoro # G9619924
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Hydrogen Cyanide
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Gas Type HCN
- Alarm Setting Adjustable
- Standards UL 913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # HCN
- Zoro # G9619924
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 13/16 in |
Width | 2 5/16 in |
Depth | 7/8 in |
Battery Size | 1/2 AA |
Manufacturer Warranty Length | 2 yr |
Description
P100 Personal Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Cyanide, Communication Protocol Infrared, Series Personal Single Gas Monitor, Sub-Brand P100, Battery Size 1/2 AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (48-73-2021X12)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- BRADY SAFEKEY Lockout Padlock Aluminum Silver 3.0 (ALU-SLV-76ST-KA6PK)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-30)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- MPOWER UNI O3 5.00ppm Long Battery Life UL Class I/II/III (MP100-O3-5)
- PUREAIRE MONITORING SYSTEMS Monitoring Systems Oxygen Deficency Monitor, remote sensing capability (99028)
- DRAEGER Glass Detector Tube Gas Sensor, 10PK (67 190 01)
- HONEYWELL Single Gas Detector, CO, 1 ppm Resolution (G02-B210-100)
- MACURCO Single Gas Monitor Hydrogen Sulfide LCD (PM100-H2S)
- Sensit Single-Gas Detectors