Shop All Single-Gas Detectors
Sensit
P100PersonalMonitor, H2S, Hydrogen Sulfide
Mfr # H2S
Zoro # G9619915
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type H2S
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Alarm Setting Adjustable
- Detects Hydrogen Sulfide
- Standards UL 913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # H2S
- Zoro # G9619915
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 13/16 in |
Width | 2 5/16 in |
Depth | 7/8 in |
Battery Size | 1/2 AA |
Manufacturer Warranty Length | 2 yr |
Description
P100 Personal Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Hydrogen Sulfide, Communication Protocol Infrared, Series Personal Single Gas Monitor, Sub-Brand P100, Battery Size 1/2 AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE White Lightweight Cap-Style Hard Hat - Class E (8967)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, M (70129_590-M)
- TENACTIV Work Gloves, Nitrile, M, Red/Gray, PR (S18WTLFN-8)
- ZORO SELECT Biodegradable Flagging Tape, White, 100 ft (BDW-200)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- INDUSTRIAL SCIENTIFIC Docking Station, iBrid MX6 (18109329-131)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-E-Y)
- HONEYWELL Single Gas Detector, Black/Yellow, 2-5/8"H (BWS1-V-Y)
- HONEYWELL Single Gas Detector, CL2, 0.1 ppm (G02-B610-100)
- MABIS Mabis 04-174-021 Self-Taking Home Blood Pressure Kit - Black (04-174-021)
- Sensit Gas Detection