Shop All Single-Gas Detectors
Sensit
P100 Personal Monitor, SO2, Sulfur Dioxide
Mfr # SO2
Zoro # G9619881
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Sulfur Dioxide
- Gas Type SO2
- Operating Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Alarm Setting Adjustable
- Standards UL 913
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # SO2
- Zoro # G9619881
- Country of Origin United States
- Category Single-Gas Detectors
Dimensions
Height | 3 13/16 in |
Width | 2 5/16 in |
Depth | 7/8 in |
Battery Size | 1/2 AA |
Manufacturer Warranty Length | 2 yr |
Description
P100 Personal Monitor, Replaceable Battery No, Product Type Single-Gas Detector, Display Screen Type LED, Includes Probe No, Housing Color Black, Gas Detected Sulfur Dioxide, Communication Protocol Infrared, Series Personal Single Gas Monitor, Sub-Brand P100, Battery Size 1/2 AA, Operating Humidity - Maximum 90 Percent, Operating Humidity - Minimum 15 Percent, Temperature Code T4, Alarm Setting Adjustable, Battery Life 2 yr
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-4-E-10)
- FRED SILVER Convex Security Mirror (PLXR-M-30)
- FALLTECH Weld Anchor, Pass-Through Mount, 6 ft L (7244)
- HONEYWELL NORTH North(TM) 7600 Welding Respirator, S (760008ASW)
- SENSIT P100 Personal Monitor, O2, Detects Oxygen (O2)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- BOSCH Ld5 Refrigerant Leak Detector (LD5)
- ILC Replacement for Teledyne R-30v O2 Cell (R-30V O2 CELL TELEDYNE)
- HONEYWELL Single Gas Detector, Carbon Monoxide, Yllw (MCXL-000M-Y-NA)
- DWYER INSTRUMENTS TemperatureCo2 Transmitter, Co2 Xmtr 2000Ppm (CDT-2N44)
- HONEYWELL Single-Gas Detector, Detects Oxygen, High 23.5%/Low 19.5% Alarm Setting, Lithium Battery (BWC2-X)
- Sensit Single-Gas Detectors