Shop All Multi-Gas Detectors
Sensit
Multi-Gas Detector, 2 Gas, 12 hr Battery Life, Yellow
Mfr # 910-00100-D
Zoro # G6505265
product price: $2,116.99
/ea
Free Shipping & Returns
$2,116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temp. Range 0 Degrees to 120 Degrees F (-17.78 Degrees to 48.9 Degrees C)
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Standards UL Listed
- Battery Life 12 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 910-00100-D
- Zoro # G6505265
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2.32 in |
Overall Height | 11.5 in |
Battery Size | C |
Overall Width | 3 in |
Description
Multi-Gas Detector, 2 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold 100, Battery Size C, Accuracy +/-2 ppm or 5 Percent, Alarm Setting Adjustable, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform LCHL675XVE Caution Hot Label, 5"W x 3-1/2"H, Dura-Vinyl„¢, 1/Pack, LCHL675XVE (LCHL675XVE)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723L-09)
- SAFETY TECHNOLOGY INTERNATIONAL 9-ga wire cage protects horn/strobe/spkr (STI-9705-R)
- LATHEM TIME CO Lathem, Ribbon, Purple (VIS6008)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- INDUSTRIAL SCIENTIFIC Mx6 Ibrid Multi-Gas Monitor - Lel, H2S (MX6-K023C211)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Isobutylene, 100 ppm (18107292)
- SENSIT TECHNOLOGIES SENSIT with 2610 Sensor (HXG-2d)
- Sensit Gas Detection