Shop All Multi-Gas Detectors
Sensit
Multi-Gas Detector, 2 Gas, 12 hr Battery Life, Yellow
Mfr # 909-00000-D
Zoro # G6946572
product price: $1,634.99
/ea
Free Shipping & Returns
$1,634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Detected Combustible Gases, Hydrogen Sulfide
- Alarm Type Audible, Visual
- Alarm Setting Adjustable
- Battery Life 12 hr
- Operating Temp. Range 0 Degrees to 120 Degrees F (-17.78 Degrees to 48.9 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 909-00000-D
- Zoro # G6946572
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Depth | 2.32 in |
Battery Size | C |
Overall Height | 11.5 in |
Overall Width | 3 in |
Description
Multi-Gas Detector, 2 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Hydrogen Sulfide, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold, Battery Size C, Accuracy +/-2 ppm or 5 Percent, Alarm Setting Adjustable, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND String Knit Cotton Gloves, Small, White, 12 Pairs/Case (GLV1010S)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- 3M Self-Retracting Lifeline, 420 lb Weight Capacity, Black (3100562)
- SIGNMISSION OSHA BE CAREFUL Sign, Always Face Ladder Safety, Bilingual, 5 X 3.5 Decal, 3.5" W, 5" L, Landscape (OS-BC-D-35-L-10001)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- HONEYWELL MultiRAE Lite (MAB3-02C1000-030)
- INDUSTRIAL SCIENTIFIC Multi-Gas Detector, 18 hr Battery Life, Orange (VTS-K1234101101)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Black (BWC4-B-E)
- Sensit Gas Detection