Shop All Multi-Gas Detectors
Sensit
Multi-Gas Detector, 2 Gas, 12 hr Battery Life, Yellow
Mfr # 909-00000-B
Zoro # G6681166
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 1 ppm
- Battery Life 12 hr
- Standards CSA Certified, UL Listed
- Includes (3) C Batteries, Extra Sensor Cap, Hard Carrying Case, Wrist Strap
- Alarm Type Audible, Visual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 909-00000-B
- Zoro # G6681166
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 3 in |
Battery Size | C |
Overall Height | 11.5 in |
Overall Depth | 2.32 in |
Description
Multi-Gas Detector, 2 Gas, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Yellow, Gas Detected Carbon Monoxide, Communication Protocol Infrared, Series Multi Gas Detector, Sub-Brand Gold, Battery Size C, Accuracy +/-5 ppm or 5 Percent, Alarm Setting Adjustable, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size L (GL401L)
- DICKIES Work Pants, Poly/Cotton, Khaki, 38x30 (P874KH 38 30)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- MECHANIX WEAR GLV FASTFIT XL BLK 1PR (MECMFF-05-011)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- 3M Organic Vapor Monitor 3510 Plus w/Prepai (3510+)
- SENSIT TECHNOLOGIES SENSIT Gold G2 Multi-Gas Detector, LEL/CO/O 2 /H 2 (Gold G2 4 Gas)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- Sensit Gas Detection