Shop All Sample Draw Pumps
Sensit
Mortorized Pump, Use with P400, 0.5 Lpm
Mfr # 870-00042
Zoro # G9619784
product price: $731.99
/ea
Free Shipping & Returns
$731.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -4 Degrees to 122 Degrees F
- Power Source Parasitic from Gas Monitor
- Includes Confined Space Probe Assembly
- For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400
- Flow Rate - Maximum 0.5 lpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 870-00042
- Zoro # G9619784
- Country of Origin United States
- Category Sample Draw Pumps
Details
Item | Motorized Sample Draw Pump |
Temp. Range | -4 Degrees to 122 Degrees F |
Power Source | Parasitic from Gas Monitor |
Includes | Confined Space Probe Assembly |
For Use With | Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400 |
Flow Rate - Maximum | 0.5 lpm |
Features | Up to 125 hr Sample Distance |
Product Type | Motorized Sample Draw Pump |
Sub-Brand | P400 |
Operating Temperature - Maximum | 122 Degrees F |
Operating Temperature - Minimum | -4 Degrees F |
Series | Personal Multi Gas Monitor |
Flow Rate | 0.5 lpm |
Description
Motorized Sample Draw Pump, Product Type Motorized Sample Draw Pump, Power Source Parasitic from Gas Monitor, Includes Confined Space Probe Assembly, Series Personal Multi Gas Monitor, Sub-Brand P400, Features Up to 125 hr Sample Distance, For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum -4 Degrees F, Flow Rate - Maximum 0.5 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47384)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, 5" Width, 120 Volts, Landscape (OS-DS-D-35-L-1003)
- SIGNMISSION OSHA Sign, ESD Sensitive Area Smocks Must Be Worn At, 18in X 12in Aluminum, 18" W, 12" H, Landscape (OS-NS-A-1218-L-12170)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1111)
- GFG Smart Pump, for GFG 400 Series Monitors (1450-922)
- MSA SAFETY Remote Sample Draw Pump, Rechargeable (10152669)
- INDUSTRIAL SCIENTIFIC Motorized Sample Draw Pump, Li-Ion (18109162-1011)
- SENSIDYNE SENSIDYNE BDX11 LOW VOLUME SAMPLING PUMP W/CHGER (BDX-II)
- Sensit Gas Detection