Shop All Gas Detection Accessories
Sensit
Luer Connector, 3/8 x 7/8 in.
Mfr # 345-00003
Zoro # G9588661
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- For Use With Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Diameter 3/8 in
- Length 7/8 in
- Sub-Brand GOLD 100, GOLD, Trak-It 3A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 345-00003
- Zoro # G9588661
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Diameter | 3/8 in |
Length | 7/8 in |
Outside Diameter | 0.38 in |
Overall Length | 0.88 in |
Details
Industry Type | Healthcare |
For Use With | Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Item | Luer Connector |
Sub-Brand | GOLD 100, GOLD, Trak-It 3A |
Series | Multi Gas Detector, Multi Gas Indicator |
Description
Luer Connector, Product Type Luer Connector, Series Multi Gas Detector, Multi Gas Indicator, Sub-Brand GOLD 100, GOLD, Trak-It 3A, Outside Diameter 0.38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Flextime Impact W/Cutshield-Medium PR (005TPC-M)
- SIGNMISSION Slow High Traffic Area 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Slow Down - Slow High (A-1218 Slow Down - Slow High)
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- AZAR DISPLAYS Standoff Sign Holder 22"x28" Graphic Size (105530)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- SENSIT Carrying Case, Plastic, 5-1/2x13x10, Black (872-00001)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- STORAGE BATTERY SYSTEMS Exhaust Fan 12" X 12", 110 Vac Input (H2FAN-12X12-110VAC)
- Sensit Gas Detection Accessories