Shop All Gas Detection Accessories
Sensit
Leak Survey Drag Tube, 13/16 x 14-1/4 in.
Mfr # 874-00001
Zoro # G6691422
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 14 1/4 in
- Diameter 13/16 in
- Industry Type Healthcare
- Power Source Manual/Non-Powered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 874-00001
- Zoro # G6691422
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 14 1/4 in |
Diameter | 13/16 in |
Probe Diameter | 0.81 in |
Probe Length | 14.25 in |
Details
Item | Sampling Probe |
For Use With | Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Industry Type | Healthcare |
Power Source | Manual/Non-Powered |
Sub-Brand | GOLD 100, GOLD |
Description
Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Not Applicable, Sub-Brand GOLD 100, GOLD, For Use With Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Platte Pro Breathable Stockingfoot Fishing Chest Wader, X-Large, Gray (18164)
- CONDOR Full Body Harness, Universal, Polyester (45J267)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-L)
- MUTUAL INDUSTRIES Orange Safety Flags, 18X18X27In, 10C (14994-27-18)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Dirt/Water Filter (873-00025)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- MSA SAFETY Label, 1-1/2 Lx 4 Wx 1-1/2 H In. (10126437)
- Sensit Gas Detection Accessories