Shop All Calibration Equipment
Sensit
Gas Regulator w/Adptr/Cupule Assy, 20psi
Mfr # 880-00009
Zoro # G6949433
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 315-080022, 315-180004, 315-180013, 315-080012
- Valve Type Constant Flow
- Flow Rate 20 psi
- Material Stainless Steel
- Includes Adapter Assembly, Cupule Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 880-00009
- Zoro # G6949433
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | 315-080022, 315-180004, 315-180013, 315-080012 |
Valve Type | Constant Flow |
Flow Rate | 20 psi |
Material | Stainless Steel |
Includes | Adapter Assembly, Cupule Assembly |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Type | Constant Flow |
Flow Rate Scale Range | 20 psi |
Body Material | Stainless Steel |
Inlet Pressure - Maximum | 20 psi |
For Cylinder Volume | 21 L, 221 L |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With 315-080022, 315-180004, 315-180013, 315-080012, For Cylinder Volume 21 L, 221 L, Flow Type Constant Flow, Flow Rate Scale Range 20 psi, Includes Adapter Assembly, Cupule Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Overnight Parking Sign, 18" x 12, NP-056-12HA (NP-056-12HA)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- REEBOK Safety Shoe, 10-1/2, M, Black, Composite, PR (RB4039)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (9677S)
- SENSIT Calibration Adapter Assembly (880-00016)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Calibration Cup Assembly, Use with P400 (880-00057)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Calibration Cupule Assembly (880-00028)
- GASCO Gas Cylinder Regulator, 0.25Lpm (70-0.25)
- Sensit Calibration Equipment