Shop All Calibration Equipment
Sensit
Gas Regulator w/Adapter Assy, 20 psi
Mfr # 880-00013
Zoro # G7067103
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012
- Valve Type Constant Flow
- Flow Rate 20 psi
- Material Stainless Steel
- Includes Adapter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 880-00013
- Zoro # G7067103
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | 315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012 |
Valve Type | Constant Flow |
Flow Rate | 20 psi |
Material | Stainless Steel |
Includes | Adapter Assembly |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate Scale Range | 20 psi |
Inlet Pressure - Maximum | 20 psi |
Flow Type | Constant Flow |
For Cylinder Volume | 21 L, 221 L |
Body Material | Stainless Steel |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With 315-080007, 315-080021, 315-080022, 315-180004, 315-180013, 315-180028, 880-00008, 880-00016, 315-080012, For Cylinder Volume 21 L, 221 L, Flow Type Constant Flow, Flow Rate Scale Range 20 psi, Includes Adapter Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Caustic, Landscape, L-19277 (OS-DS-P-710-L-19277)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-171-593-.5)
- CONDOR Drum Spill Containment Platform, 121 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene (1688BDC)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, W, Black, Composite, PR (A7248-W)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- ZORO SELECT Devalving Tool, Use With 29L, 58L, 103L (NLBC10DV)
- Sensit Calibration Equipment