Shop All Calibration Equipment
Sensit
Gas Regulator, 0.5Lpm
Mfr # 880-00060
Zoro # G6647864
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Calibration Gas Cylinders
- Valve Type Constant Flow
- Flow Rate 0.5 lpm
- Material Stainless Steel
- Includes Adapter Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 880-00060
- Zoro # G6647864
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Gas Cylinder Regulator |
For Use With | Calibration Gas Cylinders |
Valve Type | Constant Flow |
Flow Rate | 0.5 lpm |
Material | Stainless Steel |
Includes | Adapter Assembly |
Industry Type | Healthcare |
Product Type | Gas Regulator |
Flow Rate - Maximum | 0.5 lpm |
Included Equipment | Adapter Assembly |
For Cylinder Volume | 34 L, 58 L, 103 L, 116 L |
Body Material | Stainless Steel |
Flow Type | Constant Flow |
Description
Gas Cylinder Regulator, Product Type Gas Regulator, For Use With Calibration Gas Cylinders, For Cylinder Volume 34 L, 58 L, 103 L, 116 L, Flow Type Constant Flow, Included Equipment Adapter Assembly, Includes Adapter Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-2X)
- TOUGH DUCK 2XL Hi-Vis Insulated Bibs, Florescent Green (S79821)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP1-120R)
- POWERFLARE Mgnet Rech, 6, White Lt, Ylw Shell (PF6P-210RM-W-Y)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- Sensit Gas Detection