Shop All Gas Detection Accessories
Sensit
Extension Adapter, 3x2-7/16x1-3/16 in.
Mfr # 870-00012
Zoro # G7080744
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 3 in
- Industry Type Healthcare
- Width 2 7/16 in
- Height 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 870-00012
- Zoro # G7080744
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 3 in |
Width | 2 7/16 in |
Height | 1 3/16 in |
Probe Length | 3 in |
Overall Width | 2.44 in |
Overall Height | 1.19 in |
Details
Item | Extension Adapter |
For Use With | Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 907-GRNGR-01, Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Industry Type | Healthcare |
Power Source | Manual/Non-Powered |
Sub-Brand | GOLD 100, GOLD, HXG-2d, HXG-3, HXG-3P |
Description
Extension Adapter, Product Type Extension Adapter, Power Source Manual/Non-Powered, Includes Not Applicable, Sub-Brand GOLD 100, GOLD, HXG-2d, HXG-3, HXG-3P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Green (19138)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Terry Lining, XL (0408RHVLXLG)
- MACGREGOR WHISTLES 2 PK (40-16137)
- MCR SAFETY NitriShield with Grippaz, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Orange (6016OS)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- SENSIT Confined Space Probe, 111-1/4 in. (883-00015)
- SENSIT Dirt/Water Filter (873-00025)
- SENSIT Carrying Case, Vinyl, 1-3/4x13x6-1/2, Black (360-00006)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- MSA SAFETY Replacement Sensor (10106726)
- Sensit Gas Detection Accessories