Shop All Multi-Gas Detectors
Sensit
Dust Pre-Filter, 2 in. L x 1-1/2 in. W
Mfr # 320-00047
Zoro # G2685746
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Status Indicator No
- Power Source No
- For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400
- Features P400 Replacement Part
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 320-00047
- Zoro # G2685746
- Country of Origin United States
- Category Multi-Gas Detectors
Dimensions
Overall Width | 1.5 in |
Overall Height | .25 in |
Overall Length | 2 in |
Details
Item | Dust Pre-Filter |
Status Indicator | No |
Power Source | No |
For Use With | Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400 |
Features | P400 Replacement Part |
Industry Type | Healthcare |
Sub-Brand | P400 |
Filters | Dust & Particulates |
Series | Personal Multi Gas Detector |
Description
Dust Pre-Filter, Product Type Pre-Filter, Series Personal Multi Gas Detector, Sub-Brand P400, Filters Dust & Particulates, For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400, Includes P400 Replacement Part, Overall Height 0.25 in, Overall Width 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (21AH86)
- TALON TRAX Knee Boots, Size 10, 15" H, White, Plain, PR (45DZ20)
- FAME FABRICS Lab Coat, Female, Navy, L1MD (83358)
- CHECKERS Warning Whip, 6 ft., Includes Flag (FS6L-QD-O)
- SENSIT Multi-Gas Detector, 4 Gas, 12 hr Battery Life, Yellow (909-00000-H)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- SENSIT Multi-Gas Detector, 3 Gas, 12 hr Battery Life, Yellow (909-00000-E)
- SENSIT Repl Cartridge for Filtr Assy, 5/8x1-5/16 (873-00008)
- MSA SAFETY Gas Detection Maintenance Kit, 8 in. L (10165285)
- CHEMTEQ Aromatic Diisocyanates Vapors Area Monitor (215)
- MACURCO Multi-Gas Detector, 5 yr Battery Life, Orange (PM400-P2G)
- Sensit Multi-Gas Detectors