Shop All Gas Detection Accessories
Sensit
Dirt/Water Filter
Mfr # 873-00025
Zoro # G7221891
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 7 1/4 in
- Industry Type Healthcare
- Diameter 1 5/8 in
- Overall Depth 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 873-00025
- Zoro # G7221891
- Country of Origin Korea, Republic of
- Category Gas Detection Accessories
Dimensions
Length | 7 1/4 in |
Diameter | 1 5/8 in |
Overall Depth | 7.25 in |
Outside Diameter | 1.63 in |
Details
Item | Dirt and Water Filter |
For Use With | Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Industry Type | Healthcare |
Filters | Water |
Series | Multi Gas Detector |
Sub-Brand | GOLD 100, GOLD |
Description
Dirt and Water Filter, Product Type Probe Filter, Series Multi Gas Detector, Sub-Brand GOLD 100, GOLD, Filters Water, Outside Diameter 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves, XL, PR (167)
- BUFFALO Oil Only Meltblown Socks, PK40, PK40 (90898)
- KLEENGUARD G10, Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (54423)
- 3M HARD HAT PINLOCK WHITE (CHHWH1-V-12-DC)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- SENSIT Confined Space Probe, 10in L, Trak-it IIIa (883-00038)
- MSA SAFETY Replacement Sensor, O2, For Passport (480566)
- Sensit Gas Detection