Shop All Gas Detection Accessories
Sensit
Confined Space Probe, 111-1/4 in.
Mfr # 883-00015
Zoro # G6520087
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 111 1/4 in
- Diameter 1 5/8 in
- Industry Type Healthcare
- Includes Hose Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 883-00015
- Zoro # G6520087
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 111 1/4 in |
Diameter | 1 5/8 in |
Probe Length | 10 ft |
Probe Diameter | 1.63 in |
Details
Item | Sampling Probe |
For Use With | Mfr. No. 909-00000-A, Mfr. No. 909-00000-B, Mfr. No. 909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Industry Type | Healthcare |
Includes | Hose Assembly |
Power Source | Manual/Non-Powered |
For Environment | Confined Spaces |
Sub-Brand | GOLD 100, GOLD |
Description
Sampling Probe, Product Type Sampling Probe, Power Source Manual/Non-Powered, Includes Hose Assembly, Sub-Brand GOLD 100, GOLD, For Environment Confined Spaces
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (25968)
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, 2X (S535DS TL 2XL)
- BRADY Pipe Marker, Black, Fuel Oil Supply, PK5, 7117-4-PK (7117-4-PK)
- KISHIGO Rain Pant, Refl Piping, Orange, S-M (RWP107-S-M)
- SENSIT Bar Hole Fiberglass Probe, 32-1/2 in. (883-00021)
- SENSIT Dirt/Water Filter (873-00025)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Brass Purge Probe, 32-1/2 in. (883-00030)
- SENSIT Filter Inlet, 1 in. dia., 3/4 in. L (360-00301)
- INDUSTRIAL SCIENTIFIC Sampling Tubing Kit, 1/8 in. x 60 ft. (18109206-60)
- Sensit Gas Detection