Shop All Combustible Gas Detectors
Sensit
Combustible Gas Detector
Mfr # 907-GRNGR-01
Zoro # G7608081
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detects Methane, Propane, Butane and More
- Standards ATEX Certified, UL Listed
- Battery (3) C Alkaline
- Measuring Range 50 ppm to 100% LEL Methane, Propane
- Includes Hard Carrying Case, Pump, Wrist Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 907-GRNGR-01
- Zoro # G7608081
- Country of Origin United States
- Category Combustible Gas Detectors
Dimensions
Depth | 2 5/16 in |
Width | 3 in |
Height | 11 1/2 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 3 in |
Overall Height | 11 1/2 in |
Probe Length | 16 in |
Manufacturer Warranty Length | 2 yr |
Battery Size | C |
Overall Depth | 2 1/4 in |
Description
Combustible Gas Detector, Features Displays LEL and PPM, Infrared Downloading, Intrinsically Safe Design (Certified), Gases Detected Acetone, Alcohol, Ammonia, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen, Jet Fuel, Methane, Propane, Refrigerants, Solvents, Includes Hard Carrying Case, Pump, Wrist Strap, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -4 Degrees F, PPM Detection Range 0 to 50,000 ppm, Probe Length 16 in, Overall Height 11 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Imaging Moisture Meter Pro, Cable 6.6 ft (MR176 Pro Kit)
- TAYLOR Superior Grd Dial Therm, 0F/220F, 2" Dial (6215J)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (PFQ2492-DRY-2FF)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- SENSIT Combustible Gas Detector (906-00000-08)
- SENSIT Combustible Gas Detector (909-00000-A)
- SENSIT Combustible Gas Detector (910-00100-A)
- SENSIT Combustible Gas Detector (906-00000-09)
- UEI TEST INSTRUMENTS Combustible Gas Leak Detector (CD100A)
- HONEYWELL Rechargeable Battery Pack, Yellow (QT-BAT-R01)
- DRAEGER Battery Charging Module, For X-am 1, 2, 5 (8318639)
- Sensit Combustible Gas Detectors