Shop All Calibration Gas
Sensit
CalibratnGas, CH4/LEL/CO/O2/H2S, Usew/P400
Mfr # 315-100011
Zoro # G7529919
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Methane (50% LEL) 2.5%, Oxygen 18.2%
- Max. Pressure 985 psi
- Cylinder Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 315-100011
- Zoro # G7529919
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 1/2 in |
Cylinder Height | 10 in |
Connection Size | C-10 |
Cylinder Diameter | 2.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Methane (50% LEL) 2.5%, Oxygen 18.2% |
Max. Pressure | 985 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NST |
For Use With | Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400 |
Chemical Formula | CH4, CO, H2S, O2 |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 985 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.5 in, Cylinder Height 10 in, For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400, Gas Mixture Carbon Monoxide 100 ppm, Hydrogen Sulphide 25 ppm, Methane (50 Percent LEL) 2.5 Percent, Oxygen 18.2 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2ONLY)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3007-7230-608)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Scratch (S2504)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- GASCO Calibration Gas, Nitrogen, Oxygen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-161-12)
- Sensit Gas Detection