Shop All Calibration Gas
Sensit
CalibratnGas, 10ppmSulfurDioxide, 34L, P100
Mfr # 315-100002
Zoro # G7529998
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Sulfur Dioxide 10 ppm
- Max. Pressure 985 psi
- Cylinder Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 315-100002
- Zoro # G7529998
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 1/2 in |
Cylinder Height | 10 in |
Connection Size | C-10 |
Cylinder Diameter | 2.5 in |
Details
Item | Calibration Gas |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Sulfur Dioxide 10 ppm |
Max. Pressure | 985 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NST |
For Use With | Mfr. No. 912-00000-15, Mfr. No. P100 |
Chemical Formula | SO2 |
Gas Type | Sulfur Dioxide |
Operating Pressure - Maximum | 985 psi |
Product Type | Calibration Gas |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.5 in, Cylinder Height 10 in, For Use With Mfr. No. 912-00000-15, Mfr. No. P100, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, Accuracy +/-10 Percent, Background Gas Air, Calibration Certificate NST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 985 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Men Working Sign, D69RB (D69RB)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, 7" Width, Deliveries Enter Here Sign, Landscape (OS-NS-D-57-L-10964)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (46600)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-150)
- Sensit Calibration Gas