Shop All Calibration Gas
Sensit
CalibratnGas, 100PercntNitrogen, 103L, P100
Mfr # 315-140003
Zoro # G7533166
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Nitrogen
- Cylinder Capacity 103 L
- Gas Mixture Nitrogen 100%
- Max. Pressure 1,000 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 315-140003
- Zoro # G7533166
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 12 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Nitrogen |
Cylinder Capacity | 103 L |
Gas Mixture | Nitrogen 100% |
Max. Pressure | 1,000 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-0.01% |
Calibration Certificate | NST |
For Use With | Mfr. No. 912-00000-13, Mfr. No. P100 |
Gas Type | Nitrogen |
Container Type | Cylinder |
Operating Pressure - Maximum | 1,000 psi |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 103 L, Cylinder Diameter 3.5 in, Cylinder Height 12 in, For Use With Mfr. No. 912-00000-13, Mfr. No. P100, Gas Mixture Nitrogen 100 Percent, Gas Type Nitrogen, Product Type Calibration Gas, Accuracy +/-0.01 Percent, Background Gas Nitrogen, Calibration Certificate NST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 1,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL (45120418XXXL)
- BRADY Pipe Mrkr, Chilled Water Supply, 10to15 In (4024-H)
- GUARDIAN EQUIPMENT Cover, G1540 (G1540CVR)
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-MXM-30-AM)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- GASCO Calibration Gas, Air, Isobutylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-248-100)
- Sensit Gas Detection