Shop All Calibration Equipment
Sensit
CalibrationKit, GasType CH4/CO/O2/H2S/HCN
Mfr # 881-00085
Zoro # G7533717
product price: $1,394.99
/ea
Free Shipping & Returns
$1,394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 34 L
- Flow Rate 0.3 lpm
- Material Aluminum
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 45 to 50 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00085
- Zoro # G7533717
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 9 1/2 in |
Width | 2 1/2 in |
Cylinder Size | 34 L |
Test Stand Height | 9.5 in |
Test Stand Width | 2.5 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Hydrogen cyanide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Set, Steel, 3/16" (27635)
- ZORO SELECT Back Support, 2XL, 42 to 48In (1909-2X)
- MCR SAFETY MCR Safety CL110 Crews Checklite Safety Glasses, Clear Lens, Clear Frame, Anti-Scratch (CL110)
- ITS YOU BABE Hip-V2 Combo -PET Hip-V2 Combo - Petit (Hip/V2 Combo -PET)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Calibration Cup Assembly, Use with P400 (880-00057)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Gas Regulator, 20psi (880-00032)
- AIMSAFETY Calibration and Bump Test Station, (PM100-STN)
- Sensit Calibration Equipment