Shop All Calibration Equipment
Sensit
CalibrationKit, GasType CH4/CO/O2/H2S, 34L
Mfr # 881-00084
Zoro # G7530086
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 34 L
- Flow Rate 0.3 lpm
- Material Aluminum
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 45 to 50 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 881-00084
- Zoro # G7530086
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 2 1/2 in |
Height | 9 1/2 in |
Cylinder Size | 34 L |
Test Stand Width | 2.5 in |
Test Stand Height | 9.5 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Tan/Silver, Polyester (IEX-PUG-04-L)
- CONDOR Beard Cover, PP, Universal, Blue, PK1000 (23KX02)
- ILC Replacement for PPE Level 1 Isolation Gown (LEVEL 1 ISOLATION GOWN PPE)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Adapter Assembly (880-00016)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator, 20psi (880-00032)
- DRAEGER Bump Test Station, X-am 1, 2, 5 Series (8319131)
- Sensit Calibration Equipment