Shop All Calibration Equipment
Sensit
Calibration Kit, GasType SO2, 34L, Aluminum
Mfr # 881-00056
Zoro # G7532859
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 34 L
- Flow Rate 0.3 lpm
- Material Aluminum
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 45 to 50 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 881-00056
- Zoro # G7532859
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 9 1/2 in |
Width | 2 1/2 in |
Cylinder Size | 34 L |
Test Stand Width | 2.5 in |
Test Stand Height | 9.5 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Rubber Insulating Glove Class 00, 14", PR (E0014B/7)
- ISA Overshoes, SM, Yellow, Resists Bioburden, PR (SYLF100S-GR)
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Calibration Adapter Assembly (880-00016)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- Sensit Calibration Equipment