Shop All Calibration Equipment
Sensit
Calibration Kit, GasType H2S, 58L, Aluminum
Mfr # 881-00094
Zoro # G7535309
product price: $713.99
/ea
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 58 L
- Flow Rate 0.3 lpm
- Material Aluminum
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 75 to 80 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00094
- Zoro # G7535309
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Size | 58 L |
Height | 10 7/8 in |
Width | 2 15/16 in |
Test Stand Height | 10.88 in |
Test Stand Width | 2.94 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., No Entry (WM412SB15-NE-RE)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-595-WT)
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- ANSELL Glove Bag, 14In, White, Canvas, Belt Clip (96-001)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- MACURCO Bump Gas, Cylinder Cap. 11L (CME1-FTG)
- Sensit Gas Detection