Shop All Calibration Gas
Sensit
Calibration Gas, CO, CH4 LEL, 221L
Mfr # 315-180028
Zoro # G7528939
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane
- Cylinder Capacity 221 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5%
- Max. Pressure 260 psi
- Cylinder Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 315-180028
- Zoro # G7528939
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 9 in |
Cylinder Height | 16.5 in |
Connection Size | 165BR |
Cylinder Diameter | 9 in |
Outlet Connection Size | 1/4 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane |
Cylinder Capacity | 221 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane 2.5% |
Max. Pressure | 260 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | SENSIT Gold G2 Combustible Gas Leak Detectors, Trak-It IIIa Combustible Gas Indicators |
Chemical Formula | CH4, CO |
Gas Type | Carbon Monoxide, Methane |
Product Type | Calibration Gas |
Outlet Connection Type | 165BR |
CAS Number | 630-08-0, 74-82-8 |
Container Type | Cylinder |
Operating Pressure - Maximum | 260 psi |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.5 in, For Use With SENSIT Gold G2 Combustible Gas Leak Detectors, Trak-It IIIa Combustible Gas Indicators, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Zenith X2 Helmet - Blue (ZENX2-BL)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, 2XL, 1 Pair (56JK86)
- MILWAUKEE TOOL Front Brim Gray Front Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1234)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- Sensit Gas Detection