Shop All Calibration Gas
Sensit
Calibration Gas, CO, CH4 LEL, 21L
Mfr # 315-080021
Zoro # G7531967
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Methane
- Cylinder Capacity 21 L
- Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5%
- Max. Pressure 252 psi
- Cylinder Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 315-080021
- Zoro # G7531967
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 in |
Cylinder Height | 8 in |
Connection Size | CGA600 Threaded Collar |
Cylinder Diameter | 4 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Methane |
Cylinder Capacity | 21 L |
Gas Mixture | Carbon Monoxide 100 ppm, Methane 2.5% |
Max. Pressure | 252 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | SENSIT Gold G2 Combustible Gas Leak Detectors, Trak-It IIIa Combustible Gas Indicators |
Chemical Formula | CH4, CO |
Gas Type | Carbon Monoxide, Methane |
Operating Pressure - Maximum | 252 psi |
CAS Number | 630-08-0, 74-82-8 |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 21 L, Cylinder Diameter 4 in, Cylinder Height 8 in, For Use With SENSIT Gold G2 Combustible Gas Leak Detectors, Trak-It IIIa Combustible Gas Indicators, Gas Mixture Carbon Monoxide 100 ppm, Methane 2.5 Percent, Gas Type Carbon Monoxide, Methane, Product Type Calibration Gas, Chemical Formula CH4, CO, CAS Number 630-08-0, 74-82-8, Accuracy +/-2 Percent, Background Gas Air, Calibration Certificate NIST
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- SIGNMISSION OSHA Sign, Emergency Instructions In Case Of Fire, 14in X 10in Alum, 10" W, 14" L, Landscape (OS-SI-A-1014-L-11436)
- ALLEGRO INDUSTRIES Head Sock, WT:2 Lb. EA, UPC # 7, PK12 (1410-12)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-34-500)
- Sensit Calibration Gas