Shop All Calibration Gas
Sensit
Calibration Gas, CH4, 21L
Mfr # 315-080007
Zoro # G7526638
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane
- Cylinder Capacity 21 L
- Gas Mixture Methane 99.99%
- Max. Pressure 252 psi
- Cylinder Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 315-080007
- Zoro # G7526638
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 4 in |
Cylinder Height | 8 in |
Connection Size | CGA600 Threaded Collar |
Cylinder Diameter | 4 in |
Details
Item | Calibration Gas |
Gas Name | Methane |
Cylinder Capacity | 21 L |
Gas Mixture | Methane 99.99% |
Max. Pressure | 252 psi |
Cylinder Material | Steel |
Accuracy | -0.02 |
Calibration Certificate | NIST |
For Use With | Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Gas Type | Methane |
Chemical Formula | CH4 |
Container Type | Cylinder |
CAS Number | 630-08-0 |
CGA Number | CGA 600 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 252 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 21 L, Cylinder Diameter 4 in, Cylinder Height 8 in, For Use With Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H, Gas Mixture Methane 99.99 Percent, Gas Type Methane, Product Type Calibration Gas, Chemical Formula CH4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Spray Head Assembly, PK2 (AP470-021LS)
- CHICAGO PROTECTIVE APPAREL Welding Gloves, Split Leather Palm, PR (901-ALUM-J)
- MCR SAFETY Gloves, Cotton/Polyester, L, PK12 (9660LM)
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, No Soliciting Vendors Seen By Appointment Only Sign, Landscape (OS-NS-P-1824-L-14841)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, CO, CH4 LEL, 103L (315-140001)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-10)
- Sensit Gas Detection