Shop All Calibration Gas
Sensit
Calibration Gas, C3H8,221L
Mfr # 315-180004
Zoro # G7535607
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Propane
- Cylinder Capacity 221 L
- Gas Mixture Propane 1.1%
- Max. Pressure 260 psi
- Cylinder Dia. 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 315-180004
- Zoro # G7535607
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 9 in |
Cylinder Height | 16.5 in |
Connection Size | 165BR |
Outlet Connection Size | 1/4 in |
Cylinder Diameter | 9 in |
Details
Item | Calibration Gas |
Gas Name | Propane |
Cylinder Capacity | 221 L |
Gas Mixture | Propane 1.1% |
Max. Pressure | 260 psi |
Background Gas | Air |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Mfr. No. 880-00008, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H |
Gas Type | Propane |
Chemical Formula | C3H8 |
Outlet Connection Type | 165BR |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 260 psi |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number Not Applicable, Container Type Cylinder, Cylinder Capacity 221 L, Cylinder Diameter 9 in, Cylinder Height 16.5 in, For Use With Mfr. No. 880-00008, Mfr. No. 880-00013, Mfr. No. 880-00016, Mfr. No. 880-00032, Mfr. No. 906-00000-08, Mfr. No. 906-00000-09, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C, Mfr. No. 910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100-H, Gas Mixture Propane 1.1 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-GY)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (BK2510)
- FAME FABRICS Bistro Apron, F24, Hunter Green (18340)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: L, 12 Pairs/PK (1052Q/L)
- SENSIT Calibration Gas, 100 ppm CO, 58L, Usew/P100 (315-120004)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- SENSIT Calibration Gas, H2S, 58L (315-120001)
- SENSIT Calibration Gas, CO, CH4 LEL, 21L (315-080021)
- SENSIT Calibration Gas, C3H8, 21L (315-080022)
- SENSIT Calibration Gas, CH4, 21L (315-080007)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, CO2, H2S, O2, LEL Pentane, 58L (18109182)
- Sensit Calibration Gas