Shop All Calibration Equipment
Sensit
Calibration Adapter Assembly
Mfr # 880-00016
Zoro # G7069221
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders
- Includes Luer Connector, Tubing
- Gas Type CH4, CO
- Product Type Calibration Adapter Assembly
- For Gas Type Carbon Monoxide, Methane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 880-00016
- Zoro # G7069221
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Calibration Adapter Assembly |
For Use With | 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders |
Includes | Luer Connector, Tubing |
Gas Type | CH4, CO |
Product Type | Calibration Adapter Assembly |
For Gas Type | Carbon Monoxide, Methane |
Series | Multi Gas Detector |
Sub-Brand | GOLD 100, GOLD |
Description
Calibration Adapter Assembly, Product Type Calibration Adapter Assembly, Series Multi Gas Detector, Sub-Brand GOLD 100, GOLD, For Gas Type Carbon Monoxide, Methane, For Use With 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders, Includes Luer Connector, Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 475D01 (475D01)
- MECHANIX WEAR Mechanics Gloves, L ( 10 ), Brown (MFF-07-010)
- WORKSTATION Standard ID Badge Reels Round Belt Clip Strap, 25PK (WO528942)
- DEWALT DEWALT DPG218 RapidFit(TM) Slip On Glove (DPG218M)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Calibration Cupule Assembly (880-00028)
- GASCO Gas Cylinder Regulator, 0.5Lpm (70-0.5)
- Sensit Calibration Equipment