Shop All Calibration Equipment
Sensit
Calibration Adapter
Mfr # 880-00008
Zoro # G6928607
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders, Mfr. No. 880-00032
- Includes Connector
- Gas Type CH4, CO
- Product Type Calibration Adapter
- For Gas Type Carbon Monoxide, Methane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 880-00008
- Zoro # G6928607
- Country of Origin United States
- Category Calibration Equipment
Details
Item | Calibration Adapter |
For Use With | 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders, Mfr. No. 880-00032 |
Includes | Connector |
Gas Type | CH4, CO |
Product Type | Calibration Adapter |
For Gas Type | Carbon Monoxide, Methane |
Sub-Brand | HXG-2d, HXG-3, GOLD 100, GOLD |
Series | Multi Gas Detector, Combustible Gas Leak Detector |
Description
Calibration Adapter, Product Type Calibration Adapter, Series Multi Gas Detector, Combustible Gas Leak Detector, Sub-Brand HXG-2d, HXG-3, GOLD 100, GOLD, For Gas Type Carbon Monoxide, Methane, For Use With 21 L Calibration Gas Cylinders, 221 L Calibration Gas Cylinders, Mfr. No. 880-00032, Includes Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retractable Belt Barrier Wall Mnt Black Case Recessed 14ft. Black Belt (WM215-BK-BK-RC-M-140)
- CAMP Tree Access ANSI ST Harness S-L (51523)
- NEESE Outerwear Economy Rain Suit-Yel-4X (10160-55-2-YEL-4X)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- Sensit Gas Detection