Shop All Calibration Equipment
Sensit
Cal Kit for Mfr No 910-00100-D, F, G, H
Mfr # 881-00031
Zoro # G7533610
product price: $1,032.99
/ea
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.5 lpm, 20 psi
- Material Aluminum, Steel
- Includes Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features 103 L - Approximately 150 to 200 Calibrations, 58 L - Approximately 60 to 80 Calibrations
- For Use With Mfr. No. 910-00100-D, 910-00100-F, 910-00100-G, 910-00100-H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00031
- Zoro # G7533610
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Size | 0.5631 L |
Width | 11 7/8 in |
Height | 4 in |
Length | 16 1/4 in |
Length (Straight Wireway) | 16 1/4 in |
Test Stand Height | 4 in |
Test Stand Width | 11.88 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38944)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: XL (HW202FG (XL))
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- ZORO SELECT Devalving Tool, Use With 17L, 34L (NLB600DV)
- Sensit Calibration Equipment