Shop All Calibration Equipment
Sensit
Cal Kit for Mfr. No. 910-00100-B and -E
Mfr # 881-00035
Zoro # G7530208
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 21 L
- Flow Rate 20 psi
- Material Steel
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 30 to 35 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00035
- Zoro # G7530208
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 10 3/8 in |
Width | 3 7/8 in |
Cylinder Size | 21 L |
Test Stand Width | 3.88 in |
Test Stand Height | 10.38 in |
Details
Item | Calibration Kit |
Cylinder Capacity | 21 L |
Flow Rate | 20 psi |
Material | Steel |
Includes | Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders |
Features | Approximately 30 to 35 calibrations |
For Use With | Mfr. No. 910-00100-B, 910-00100-E |
Shut Off | Manual |
Status Indicator | Regulator |
Gas Type | CH4, CO |
Product Type | Calibration Kit |
Series | Multi Gas Detector |
Test Stand Material | Steel |
Compatible Detector Manufacturer Part Number | 910-00100-B, 910-00100-E |
Includes Regulator | Yes |
Chemical Formula | CO |
For Cylinder Volume | 21 L |
Sub-Brand | GOLD 100 |
For Gas Type | Carbon Monoxide, Methane |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, L, Black (104393-BLK)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-55-361-1 (LAT-55-361-1)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-QC-BDP2/3XLGN)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- MSA SAFETY Gas Regulator, 0.25Lpm (10034391)
- Sensit Calibration Equipment