Shop All Calibration Equipment
Sensit
Cal Kit for Mfr. No. 910-00100-A and -C
Mfr # 881-00034
Zoro # G7532630
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 21 L
- Flow Rate 20 psi
- Material Steel
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 30 to 35 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 881-00034
- Zoro # G7532630
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 10 3/8 in |
Cylinder Size | 21 L |
Width | 3 7/8 in |
Test Stand Width | 3.88 in |
Test Stand Height | 10.38 in |
Details
Item | Calibration Kit |
Cylinder Capacity | 21 L |
Flow Rate | 20 psi |
Material | Steel |
Includes | Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders |
Features | Approximately 30 to 35 calibrations |
For Use With | Mfr. No. 910-00100-A, 910-00100-C |
Gas Type | CH4 |
Shut Off | Manual |
Status Indicator | Regulator |
Product Type | Calibration Kit |
For Cylinder Volume | 21 L |
Includes Regulator | Yes |
Compatible Detector Manufacturer Part Number | 910-00100-A, 910-00100-C |
Chemical Formula | CH4 |
Sub-Brand | GOLD 100 |
Test Stand Material | Steel |
For Gas Type | Methane |
Series | Multi Gas Detector |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Purple, 7, PR (11-926)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- XSORB Plus Absorbent, 2 oz. Bag, PK24 (BK02-24)
- ANSELL 15-1/2" Chemical Resistant Gloves, Laminated Film, 8, 1 PR (02-100)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- MACURCO Portable Gas Detection: PM100 105L 18% Oxgyen Gas (AIM-O2-18-105L-F)
- Sensit Calibration Equipment