Shop All Calibration Equipment
Sensit
Cal Kit for Mfr. No. 909-00000-J
Mfr # 881-00069
Zoro # G7531179
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 34 L/58 L/103 L
- Flow Rate 0.5 lpm, 20 psi
- Material Aluminum, Steel
- Includes Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features 103 L - Approximately 150 to 200 Calibrations, 34 L - Approximately 45 to 60 Calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 881-00069
- Zoro # G7531179
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Height | 4 in |
Length | 16 1/4 in |
Cylinder Size | 34 L, 58 L, 103 L |
Width | 11 7/8 in |
Length (Straight Wireway) | 16 1/4 in |
Test Stand Width | 11.88 in |
Test Stand Height | 4 in |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Carrying Case, Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Hydrogen cyanide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (873)
- DIXON Double Male Hex NippleBR, 2.5"NPTx2.5"NST (DMH2525F)
- NOTRAX 5 ft. L x Nitrile/PVC Foam Blend, 3/4" Thick (440S0035BL)
- POWERFLARE LED Safety Flare, LED Color Red/Amber (SP6O-RA-O)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Calibration Adapter Assembly (880-00044)
- PORTAGAS Gas Regulator, 1.0 Lpm (90009207)
- Sensit Calibration Equipment