Shop All Calibration Equipment
Sensit
Cal Kit for Mfr. No. 909-00000-A and -C
Mfr # 881-00028
Zoro # G7532560
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 21 L
- Flow Rate 20 psi
- Material Steel
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 30 to 35 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00028
- Zoro # G7532560
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 3 7/8 in |
Cylinder Size | 21 L |
Height | 10 3/8 in |
Test Stand Height | 10.38 in |
Test Stand Width | 3.88 in |
Details
Item | Calibration Kit |
Cylinder Capacity | 21 L |
Flow Rate | 20 psi |
Material | Steel |
Includes | Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders |
Features | Approximately 30 to 35 calibrations |
For Use With | Mfr. No. 909-00000-A, 909-00000-C |
Gas Type | CH4 |
Status Indicator | Regulator |
Shut Off | Manual |
Product Type | Calibration Kit |
For Cylinder Volume | 21 L |
Chemical Formula | CH4 |
Test Stand Material | Steel |
Compatible Detector Manufacturer Part Number | 909-00000-A, 909-00000-C |
Includes Regulator | Yes |
Sub-Brand | GOLD |
For Gas Type | Methane |
Series | Multi Gas Detector |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Reflective Triangle 17 2Pc (TRF172)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STAGCXPU-9)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- SENSIT Calibration Cupule Assembly (880-00028)
- SENSIT Calibration Adapter Assembly (880-00044)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- INDUSTRIAL SCIENTIFIC Tubing with Tee, 2 ft. (17155011)
- Sensit Calibration Equipment