Shop All Calibration Equipment
Sensit
Cal Kit for Mfr. No. 907-GRNGR-01
Mfr # 881-00015
Zoro # G7535710
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Capacity 21 L
- Flow Rate 20 psi
- Material Steel
- Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders
- Features Approximately 30 to 35 calibrations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensit
- MFR # 881-00015
- Zoro # G7535710
- UPC # N
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Width | 3 7/8 in |
Cylinder Size | 21 L |
Height | 10 3/8 in |
Test Stand Height | 10.38 in |
Test Stand Width | 3.88 in |
Details
Item | Calibration Kit |
Cylinder Capacity | 21 L |
Flow Rate | 20 psi |
Material | Steel |
Includes | Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders |
Features | Approximately 30 to 35 calibrations |
For Use With | Mfr. No. 907-GRNGR-01 |
Status Indicator | Regulator |
Gas Type | CH4 |
Shut Off | Manual |
Product Type | Calibration Kit |
For Cylinder Volume | 21 L |
For Gas Type | Methane |
Compatible Detector Manufacturer Part Number | 907-GRNGR-01 |
Test Stand Material | Steel |
Includes Regulator | Yes |
Chemical Formula | CH4 |
Sub-Brand | HXG-3 |
Series | Combustible Gas Leak Detector |
Description
Calibration Kit, Product Type Calibration Kit, Standards Not Applicable, Includes Flow Regulator, Hose Assembly, NIST Traceable Span Gases, Non-Refillable Cylinders, Mounting Location Not Applicable, Visual Alert Type Not Applicable, Display Type Not Applicable, Power Source Not Applicable, Mount Type Not Applicable, Communication Protocol Not Applicable, Data Logger Not Applicable, Compatible Systems and Services Not Applicable, Digital Memory Capacity Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- TINGLEY RUBBER SZ11 BLK PVC Sock Boots (31161.11)
- REEBOK Athletic High-Top Shoe, W, 12, Gray (RB3404)
- SENSIT Calibration Kit, GasType HCN, 34L, Aluminum (881-00053)
- SENSIT Cal Kit for Mfr. No. 909-00000-D, F, G, H (881-00030)
- SENSIT Gas Regulator, 20psi (880-00032)
- SENSIT Calibration Adapter, Use with P100 (880-00023)
- SENSIT Gas Regulator w/Adapter Assy, 0.5Lpm (880-00006)
- SENSIT Cal Kit for Mfr. No. 906-00000-08 (881-00017)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (18100060-3)
- Sensit Calibration Equipment