Shop All Combustible Gas Detectors
Sensit
BatteryPack, NickelMetalHydride, Usew/P400
Mfr # 871-00021-SN
Zoro # G9619802
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400
- Operating Temp. Range -4 Degrees to 122 Degrees F
- Voltage 4.8V DC
- Battery Type Nickel-Metal Hydride
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 871-00021-SN
- Zoro # G9619802
- Country of Origin United States
- Category Combustible Gas Detectors
Details
Item | Battery Pack |
For Use With | Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400 |
Operating Temp. Range | -4 Degrees to 122 Degrees F |
Voltage | 4.8V DC |
Battery Type | Nickel-Metal Hydride |
Color | Black |
Battery Life | 15 hr |
Features | Nickel Metal Hydride Battery |
Product Type | Battery Pack |
Series | Personal Multi Gas Detector |
Battery Chemistry | Nickel Metal Hydride |
Sub-Brand | P400 |
Output Voltage | 4.8V DC |
Description
Battery Pack, Product Type Battery Pack, Features Nickel Metal Hydride Battery, Series Personal Multi Gas Detector, Sub-Brand P400, For Use With Mfr. No. 923-GRNGR-40, Mfr. No. 923-GRNGR-53, Mfr. No. 925-GRNGR-40, Mfr. No. 925-GRNGR-53, Mfr. No. P400, Output Voltage 4.8V DC, Battery Life 15 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps (FLUKE-233)
- WINTERS Hot Water Therm 2"Dial 3/4Sweat30-250F/C (TSW174-SW)
- EXTECH Digital Manometer, 0 to 138.3 In WC (HD750)
- DURO Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (42070813-MAXHAND)
- SENSIT Combustible Gas Detector (909-00000-A)
- SENSIT Combustible Gas Detector (906-00000-08)
- SENSIT Combustible Gas Detector (906-00000-09)
- SENSIT Combustible Gas Detector (910-00100-A)
- REED INSTRUMENTS Combustible Gas Leak Detector, Low/High Sensitivity with NIST Calibration Certificate (C-383-NIST)
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10099397)
- TIF Combustible Gas Detector, 4.8V Battery (TIF8800X)
- Sensit Combustible Gas Detectors