Shop All Gas Detection Accessories
Sensit
Bar Hole Fiberglass Probe, 32-1/2 in.
Mfr # 883-00021
Zoro # G6765893
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H
- Length 32 1/2 in
- Diameter 1 1/8 in
- Includes Hose Assembly
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensit
- MFR # 883-00021
- Zoro # G6765893
- Country of Origin United States
- Category Gas Detection Accessories
Dimensions
Length | 32 1/2 in |
Diameter | 1 1/8 in |
Probe Diameter | 1.13 in |
Probe Length | 32 in |
Details
Item | Bar Hole Probe |
For Use With | Mfr. No. 907-GRNGR-07, Mfr. No. 909-00000-A, Mfr. No. 909-00000-B909-00000-C, Mfr. No. 909-00000-D, Mfr. No. 909-00000-E, Mfr. No. 909-00000-F, Mfr. No. 909-00000-G, Mfr. No. 909-00000-H, Mfr. No. 910-00100-A, Mfr. No. 910-00100-B, Mfr. No. 910-00100-C910-00100-D, Mfr. No. 910-00100-E, Mfr. No. 910-00100-F, Mfr. No. 910-00100-G, Mfr. No. 910-00100H |
Includes | Hose Assembly |
Industry Type | Healthcare |
Features | Fiberglass |
Power Source | Manual/Non-Powered |
Probe Material | Fiberglass |
Sub-Brand | GOLD 100, GOLD |
Description
Bar Hole Probe, Product Type Bar Hole Probe, Power Source Manual/Non-Powered, Includes Hose Assembly, Sub-Brand GOLD 100, GOLD, Features Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Left Downward Arrow Traffic Sign, 24 in Height, 12 in Width, Aluminum, Vertical Rectangle, No Text (W16-7PL-24DA)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- CONDOR Cold Protection Gloves, Polyester Lining, M (2XRX9)
- C.H. HANSON 1/8 in. Rhino Number Set (21830)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00019)
- SENSIT Sensor Cap, 1-1/8 x 1-3/8 in. (870-00018)
- SENSIT Leak Survey Drag Tube, 13/16 x 14-1/4 in. (874-00001)
- SENSIT Dirt/Water Filter (873-00025)
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- SENSIT Tubing for CS Probe, 10 ft. (883-00050)
- INDUSTRIAL SCIENTIFIC Filter, 25mm dia., .45um Pore (17027152)
- Sensit Gas Detection Accessories