Shop All Chips, Pretzels and Popcorn
Sensible Portions
Veggie Straws, Sea Salt/Zesty Ranch, 1 oz Bag, PK30
Mfr # 31841
Zoro # G300929244
product price: $45.15
/pk 30, $1.51/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Cheddar Cheese; Sea Salt; Zesty Ranch
- Size 1 oz
- Snack Food Type Chips
- Features Contains Dairy, Contains Nuts
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensible Portions
- MFR # 31841
- Zoro # G300929244
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 1 oz |
Details
Flavor | Cheddar Cheese; Sea Salt; Zesty Ranch |
Snack Food Type | Chips |
Item | Food |
Features | Contains Dairy, Contains Nuts |
Weight | 3 lbs |
Capacity | 1 oz |
Standards | Contains Nuts |
Packing Type | Bag |
Description
Tasty veggie straws offer a satisfying crunch on the go. With 30% less fat than regular chips, these delicious straw shaped snacks are an ideal fun snack. Cholesterol-free straws are made with all-natural ingredients. Packaged in convenient, single-serve portions, veggie straws are perfect for eating anywhere, anytime.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Cafe G Foam Hot/Cold Cups, 20 oz, Brown/Red/White, PK20 (20X16G)
- BACK TO NATURE Back To Nature Classic Creme Sandwich Cookie 12 oz. Box, PK6 (87012019)
- HAMILTON BEACH Lid, Jar (990213400)
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 (PP55CLEAR)
- SENSIBLE PORTIONS Snacks, PK 30 (31841)
- SENSIBLE PORTIONS Sensible Portions Veggie Straws Sea Salt, PK24 (HG30057)
- TOOTSIE ROLL Midgees, Original, 38.8oz Bag, 360 Pieces (TOO7806)
- DOLE Soft Serve Lactose Free Add Water Lime Soft Serve Mix 4.4lbs Bag, PK4 (D586-A6120)
- GLOBE Duncan Hines Globe Lemon Filling 116 oz., PK6 (4111478316)
- 7 DAYS 7 Days Soft Croissant Chocolate Croissant 2.65 oz., PK24 (500120101)
- TOSTITOS Tostitos Bite Size Walking Taco 2.5 oz. Bag, PK18 (66981)
- Sensible Portions Chips, Pretzels and Popcorn