Shop All Disposable Gloves
Sensatouch
5014, Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Clear
Mfr # 5014M
Zoro # G511745527
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Vinyl
- Palm Thickness 3 mil
- Length 9 in
- Latex-Free Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sensatouch
- MFR # 5014M
- Zoro # G511745527
- UPC # 045143501427
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 in |
Size- Alpha | M |
Details
Item | Disposable Gloves |
Color | Clear |
Material | Vinyl |
Palm Thickness | 3 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Disposable Glove Type | Food-Grade |
Standards | ESD Safe, FDA Compliant |
Series | 5014 |
Sterile/Non-Sterile | Non-Sterile |
Texture | Smooth |
Cuff Style | Beaded |
Cuff Thickness | 3 mil |
Finger Thickness | 3 mil |
Anti-Static | Yes |
Silicone-Free | No |
Tested for Fentanyl Protection | No |
Tested for Chemotherapy Drugs | No |
Glove Treatments | Powder-Free |
Federal 209E Clean Room Class | Not Rated |
Description
Disposable Gloves, Acceptable Quality Level (AQL) Not Applicable, Anti-Static Yes, Color Clear, Cuff Style Beaded, Cuff Thickness 3 mil, Disposable Glove Type Food-Grade, Finger Thickness 3 mil, Latex-Free Yes, Length 9 in, Material Vinyl, Medical Glove Type Not Applicable, Palm Thickness 3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ESD Safe, FDA Compliant, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Texture Location Not Applicable, Accelerator-Free Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- LYLE End Road Work Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (G20-2-48HA)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-111 (FS-17-111)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size M (7000)
- SENSATOUCH 5014, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Clear (5014S)
- KIMTECH G3 NXT, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, L, 100 PK, White (62094)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- ANSELL MICROFLEX(R) N85, Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (N85)
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, XL, 100 PK, Green (53CV59)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, XL, Green (C524)
- SAFETY ZONE Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (GVP9-LG-1)
- Sensatouch Disposable Gloves