Shop All Toys & Games
Sensational Math
Whole Numbers Place Value Discs, 4-Value, 100 Discs
Mfr # 626636
Zoro # G7557176
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material EVA Foam Discs
- Recommended Grade Grade 1-4
- Recommended Age 6-9 Years
- Includes 100 discs (25 each of ones, tens, hundreds and thousands)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math
- MFR # 626636
- Zoro # G7557176
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | EVA Foam Discs |
Recommended Grade | Grade 1-4 |
Recommended Age | 6-9 Years |
Includes | 100 discs (25 each of ones, tens, hundreds and thousands) |
Description
The hands-on way to visualize numbers and operations! These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 1/8" thick, and made of EVA foam for easy manipulation and quiet classroom activity. 25 each of 4 values - 1, 10, 100, 1,000. 100 total discs in set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- THE PUPPET CO Lipstick Knitted Puppet (007004)
- BOORUM & PEASE Record Book, 10-3/8" x 8-1/8", 150 Pg (21-150-R)
- CHARLES LEONARD Loose Leaf Book Rings, 1", 100 Per Box, PK2 (R29)
- LITTLE GIANT PUMP Little Giant 581603 3-MD-HC Magnetic Drive Pump - Highly Corrosive- 115V- 750 At 1' (581603)
- SMARTMAX My First Vehicles, Magnetic Vehicle Building Set (SMX 226US)
- GET READY KIDS Vinyl Baby Doll, Caucasian 17.5in, Gender Neutral (850-GN)
- GIANT SORRY BOARD GAME Spin Master Sorry Giant Edition Board Game Multicolored (6062171)
- YELLOW DOOR Scenery Stones, Forest Play, 18-Piece Set (YUS1205)
- WOODLAND SCENICS Woodland Scenics WOO1840 HO Travelers (WOO1840)
- AMT Skill 2 Model Kit 1960 Ford Thunderbird Hardtop Scale Stars 1 by 32 Scale Model (AMT1135)
- Sensational Math Toys & Games