Shop All Toys & Games
Sensational Math™
Tens Place Value Discs Set, 100 Pieces
Mfr # 626651
Zoro # G701242799
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 1-4
- Color red
- Recommended Age 6-9 years
- Includes 100 discs
- Material Eva Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math™
- MFR # 626651
- Zoro # G701242799
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade 1-4 |
Color | red |
Recommended Age | 6-9 years |
Includes | 100 discs |
Material | Eva Foam |
Description
These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 1/8" thick, and made of EVA foam for easy manipulation and quiet classroom activity. 100 each Tens disks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- MELISSA & DOUG Wire Puzzle-Storage Rack (1018)
- DECKER TAPE PRODUCTS Label, DL1521, FRAGILE THIS SIDE UP HANDLE WITH CARE, 2" X 3" (DL1521)
- SHARPIE King Size Permanent Marker, Broad Chisel Tip, Black, PK4 (15661PP)
- WORLDS SMALLEST World's Smallest Slinky Dog (5027SI)
- TOY TIME Push Lawnmower Bubble Blower Machine Toy, Walk Behind Outdoor Activity for Boys and Girls (613443IWI)
- TOY TIME Kid's Garden 4-piece Tool Set with Child Safe Shovel, Rake, Hoe and Leaf Rake for Boys and Girls (215426PMI)
- WESTCO EDUCATIONAL PRODUCTS Resonator Bells, 8 Note (RB7201)
- LEARNING RESOURCES Jumbo Reptiles + Amphibians, Set of 5 (0838)
- MELISSA & DOUG Astronaut Role Play Set (8503)
- LEARNING RESOURCES Smart Snacks® Rainbow Color Cones™ (7349)
- Sensational Math™ Toys & Games