Shop All Toys & Games
Sensational Math
Ones Place Value Discs Set, 100 Discs
Mfr # 626650
Zoro # G7541697
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes 100 discs
- Recommended Grade Grade 1-4
- Recommended Age 6-9 Years
- Material EVA Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math
- MFR # 626650
- Zoro # G7541697
- Country of Origin China
- Category Toys & Games
Details
Color | White |
Includes | 100 discs |
Recommended Grade | Grade 1-4 |
Recommended Age | 6-9 Years |
Material | EVA Foam |
Description
These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 1/8" thick, and made of EVA foam for easy manipulation and quiet classroom activity. 100 each Ones disks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Purple Metallic Borde, PK100 (961021)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- ZORO SELECT 13-1/2" x 18" Clipboard Portrait with Econ Chrome Clip, Purple (300-O07-P07-A12)
- XEROX Toner, 15,500 Page-Yield, Black (106R03393)
- MELISSA & DOUG Lets Play House Grocery Basket with Play Food (5171)
- MINILAND EDUCATIONAL Mecaniko, Vehicle Building Set, 191 Pieces (32657)
- CHAMPION SPORTS Champion Sports CHSPG85BL-3 8.5 in. Playground Ball; Blue - 3 Each (CHSPG85BL-3)
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- THE ORIGINAL TOY CO Space Classic Puzzle (51457)
- TOY TIME Golf Play Set with Plastic Bag, 2 Clubs, 1 Putter, 4 Balls, Indoor or Outdoor Use for Boys and Girls (217085RPR)
- EDUCATIONAL INSIGHTS Sentence-Building Dominoes (2943)
- Sensational Math Toys & Games