Shop All Books
Sensational Math™
Number-Bonds Activity Cards - Multiplication + Division, Pack of 80
Mfr # 626648
Zoro # G701242744
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade 3-5
- Includes 80 cards
- Material Laminated Card
- Recommended Age 7-10 years
- Color White with purple print
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math™
- MFR # 626648
- Zoro # G701242744
- Country of Origin China
- Category Books
Details
Recommended Grade | Grade 3-5 |
Includes | 80 cards |
Material | Laminated Card |
Recommended Age | 7-10 years |
Color | White with purple print |
Description
Better than traditional flash cards, Number Bond cards take students beyond just practicing math facts. They illustrate the relationships between numbers as well as the inverse relationship between multiplication and division. Students work with these 5" x 5" activity cards to build fluency, and gain number sense at the same time. Teachers can use the cards with groups, in pairs or with individuals. Answers are on the flip side of the card, so it's easy for students to check their own or each other's work. Easy to differentiate, too! 80 two-sided cards in set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- J.C PARRY & SONS CO. 120 Gauge Stretch Wrap - 18X1100', Cast (PVT18120GI)
- CARDINAL 2" Clear View Binder, Black (26321)
- DETECTAMET Bulldog Clip, Size 5-45/64", Silver, PK5 (309-S393-P32)
- JUNIOR LEARNING Feelings Flips Book (JL619)
- MELISSAANDDOUG Melissa And Doug 9185 Take-Along Shape Sorter (9185)
- COMPENDIUM Tickle Monster Laughter Book & Mitts Kit (9781932319835)
- CLI Lap Board Class Pack, Plain, 12/ST, White PK (LEO35036)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- GOLL IDEATIONS Tucker Rachel Reveal Journal Book (GI-PRJ)
- HOUGHTON MIFFLIN HARCOURT Curious Georges First Day of School Book (9780618605644)
- Sensational Math™ Books