Shop All Toys & Games
Sensational Math™
Number-Bond Activity Cards - Addition + Subtraction
Mfr # 626647
Zoro # G101242801
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Laminated Card
- Color White with green print
- Recommended Grade Grade K-2
- Recommended Age 5-7 years
- Includes 80 cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math™
- MFR # 626647
- Zoro # G101242801
- Country of Origin China
- Category Toys & Games
Details
Material | Laminated Card |
Color | White with green print |
Recommended Grade | Grade K-2 |
Recommended Age | 5-7 years |
Includes | 80 cards |
Description
Better than traditional flash cards, Number Bond cards take students beyond just practicing math facts. They illustrate the relationships between numbers as well as the inverse relationship between addition and subtraction. Students work with these 5" x 5" activity cards to build fluency, and gain number sense at the same time. Teachers can use the cards with groups, in pairs or with individuals. Answers are on the flip side of the card, so it's easy for students to check their own or each other's work. Easy to differentiate, too! 80 two-sided cards in set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Polyester, 2200 ft. L (9NMC0)
- BANKERS BOX Extra, Storage File Box, White, PK4 (0070205)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- SMEAD Poly Colored File Folders w/Slash Pocket, 1/3-Cut Tabs: Asstd, Letter, 0.75" Exp, Asstd Colors, 12PK (10541)
- SENSATIONAL MATH™ Tens Place Value Discs Set, 100 Pieces (626651)
- LEGO Creator Toy ABS Plastic Multicolored 137 pc (31128)
- DIDAX The Algebra Game: Quadratic Equations Basic (211754)
- THE PUPPET CO Knitted Puppets Set 2, Set of 4 (PUCKNITTED2)
- GONGE Activity Rings, Set of 6 (G2190)
- POPULAR PLAYTHINGS Monkey Match™ Game (50401)
- JOHN DEERE Kettler Pedal Loader with Backhoe - Model No. 811076 (49211)
- Sensational Math™ Toys & Games