Shop All Toys & Games
Sensational Math™
Hundreds Place Value Discs Set, 100 Pieces
Mfr # 626652
Zoro # G501242890
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6-9 years
- Recommended Grade Grade 1-4
- Material Eva Foam
- Includes 100 discs
- Color orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math™
- MFR # 626652
- Zoro # G501242890
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6-9 years |
Recommended Grade | Grade 1-4 |
Material | Eva Foam |
Includes | 100 discs |
Color | orange |
Description
These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 1/8" thick, and made of EVA foam for easy manipulation and quiet classroom activity. 100 each Hundreds disks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Box Sealing Tape, 2inx55yd, 1.85 mil, Clear (UNV61000)
- BUSINESS SOURCE Transparent Poly File Holders Letter, PK10 (00606)
- QUARTET Silhouette Total Erase Dry-Erase Board, (C7442)
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- SENSATIONAL MATH™ Tens Place Value Discs Set, 100 Pieces (626651)
- EDUCATIONAL INSIGHTS Number Bean Bags (3047)
- THE PUPPET CO Narg Knitted Puppet (PC007017)
- EDUCATIONAL INSIGHTS Kanoodle® Extreme Game (3023)
- SMARTGAMES Chicken Shuffle Jr. 1-Player Puzzle Game (SG441)
- GET READY KIDS Farm Animals Playset, 12 Pieces (870)
- HEMISPHERES Hemispheres® USA Puzzle, 24" Height, 36" Width, 500 Pieces (HMP02)
- Sensational Math™ Toys & Games