Shop All Toys & Games
Sensational Math
10-Value Decimals to Whole Numbers Place Value Discs, 250 Discs
Mfr # 626638
Zoro # G5629128
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material eva foam
- Recommended Age 6-11 Years
- Recommended Grade 1-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sensational Math
- MFR # 626638
- Zoro # G5629128
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Material | eva foam |
Recommended Age | 6-11 Years |
Recommended Grade | 1-6 |
Description
The hands-on way to visualize numbers and operations! These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 1/8" thick, and made of EVA foam for easy manipulation and quiet classroom activity. 25 each of 10 values - 0.001, 0.01, 0.1, 1, 10, 100, 1,000, 10,000, 100,000, 1,000,000. 250 total discs in set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Calibration Weight, 50g, Stainless Steel (80850123)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- MATTEL DNSSUR ASSRD JURASC WD (HLK94)
- LATHEM Timecards, Trualign1600E, 100 Pk (LTHE16100)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- PLAYBERG 60 Block Giant Hardwood Tower Stacking Game (QI003464)
- DR SCHOLLS INSOLES WRK MEN 8-14 1PR (888853590622)
- GREENLIGHT 1975 Jeep DJ-5 Ice Cream Truck Hobby Exclusive 1-64 Diecast Model Car (30005)
- EDUCATIONAL INSIGHTS Playfoam Pluffle Purple & Yellow, 2PK (1941C)
- SCREW-IT-AGAIN Sia Wood Anchor - 4 Pack (SIA-4PK)
- TOMY 43 School Bus (46581)
- Sensational Math Toys & Games